Beli kennedy tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp4.699.900

    Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5degrees movement to operate ratchet. Thin wall design for greater access. Conform to DIN 838 & ANSI 8107.6. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Options: 2/3 Width
    • Product Type: Metric / AF Professional Ratchet Combination Spanner Set
    • Material: Chrome Vanadium
  2. Kennedy Pro-Torq Pliers (Set Perkakas)
    Mulai

    Rp2.099.900

    Kennedy Pro-Torq Pliers (Set Perkakas)
    atribut:
    • Options: 1/3 Width
    • Product Type: Pro-Torq Comfort Grip Plier Set
    • Set Contents: Combination Pliers 200mm
  3. Kennedy Socket 1/4 inch (Mata Sock)
    Mulai

    Rp41.900

    Kennedy Socket 1/4 inch (Mata Sock)
    atribut:
    • Number of Points: 12
    • Socket Type: Bi-Hexagon Socket
    • Socket Depth: Standard
    • Drive Size (inch): 1/4
    • Drive Type: Square
    • Material: Aluminium-Free Chrome Vanadium Steel
  4. Kennedy Spark Resistant Groove Jointpliers
    Mulai

    Rp1.499.900

    Kennedy Spark Resistant Groove Jointpliers
    Deskripsi:
    Groove Joint Pliers Serrated jaws with sliding pivot joint which allows a wide range of jaw opening. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.
  5. Kennedy Circlip Pliers Reversible Circlipplier Set (Tang Jepit)
    Mulai

    Rp2.299.900

    Kennedy Circlip Pliers Reversible Circlipplier Set (Tang Jepit)
    Deskripsi:
    These straight and bent nose pliers are reversible for both internal (DIN472) and external (DIN471) circlip insertion and removal, made from heat treated chrome molybdenum steel with comfortable insulated vinyl handles. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery.
    atribut:
    • Set Contents: 150mm Straight Jaw, Circlip Capacity 10-18mm
    • Product Type: Reversible Circlip Pliers
    • Options: 2/3 Width
  6. MILWAUKEE Ratchet & Socket Set (Set Kunci Sok)
    Mulai

    Rp4.299.900

    MILWAUKEE Ratchet & Socket Set (Set Kunci Sok)
    Deskripsi:
    Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.
  7. Kennedy-Pro Kunci T Soket Fixed (Kunci Sok)
    Mulai

    Rp229.900

    Kennedy-Pro Kunci T Soket Fixed (Kunci Sok)
    Deskripsi:
    For use in restricted areas. Ideall suited to changing spark plugs as the one piece design ensures that no socket or extension bar can become stuck on the plug or drop into the engine compartment. Single Hex. Manufactured from chrome vanadium steel.
    atribut:
    • Overall Length (mm): 260
  8. Kennedy Straight Blade Tin Snip (Gunting Seng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Kennedy Straight Blade Tin Snip (Gunting Seng)
    Deskripsi:
    Manufactured from drop forged carbon steel with hardened and precision ground blades which can be re-sharpened. Standard Type A traditional design, suitable for the general-purpose cutting of sheet metal in a wide range of materials such as copper, aluminium and mild steel.
    atribut:
    • Blade Material: Hardened Carbon Steel
    • Compatible Materials: Aluminium Copper Mild Steel
    • Handle Shape: Straight
    • Type of Cut: Straight
  9. Kennedy Electrial Set
    Mulai

    Rp879.900

    Kennedy Electrial Set
    Deskripsi:
    The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Set Contents: 150mm Euro Tester-Range 125/250V
    • Suitable For: Industrial Tool Cabinets
    • Product Type: Electrician Panel Wiring Set
    • Options: 1/3 Width
  10. Kennedy Short Ratchet Combination Spanner Set (Kunci Ring Ratchet)
    Mulai

    Rp2.399.900

    Kennedy Short Ratchet Combination Spanner Set (Kunci Ring Ratchet)
    Deskripsi:
    Kennedy Short Ratchet Combination Spanner Set with
    atribut:
    • Overall Length: 100, 103, 106, 114, 117, 120, 127, 138 & 95 mm
    • Number of Pieces: 9
  11. Kennedy Cross Pt Vde Dual Grip Screwdriver
    Mulai

    Rp129.900

    Kennedy Cross Pt Vde Dual Grip Screwdriver
    Deskripsi:
    A fully insulated screwdriver VDE tested up to 1000V. Professional high grip handles, magnetic tips, chrome vanadium steel blades. Crosspoint Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 driver is suitable for most applications.
    atribut:
    • Tip Type: Crosspoint
  12. Kennedy Punch & Hammer Set (Martil / Palu)
    Mulai

    Rp3.599.900

    Kennedy Punch & Hammer Set (Martil / Palu)
    Deskripsi:
    Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. Fitted with an air grip handle that absorbs vibration as well as deflecting wayward hammer blows. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Set Contents: 2LB Ball Pein Hammer, Wooden Shaft
    • Suitable For: Industrial Tool Cabinets
    • Product Type: Punch and Hammer Set
    • Options: 2/3 Width
  13. Kennedy Engineers File Set with Handles in Tool Control 2/3 Width Foam Inlay for Tool Cabinets (Kikir)
    Mulai

    Rp2.499.900

    Kennedy Engineers File Set with Handles in Tool Control 2/3 Width Foam Inlay for Tool Cabinets (Kikir)
    Deskripsi:
    7 Piece File Set in Tool Control 1/3 Foam Inlay.The benefits of having properly organised tool storage and control include:- The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.- Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.- Rapid tool location for instant use.- Protection of expensive kit.- Prevention of tools sliding around during transit.- Avoids loss or theft of tools.- Easy to see if tools are not replaced.- Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Includes: 200mm/8in Three Square File With Handle (KEN0304540K)
    • Number of Pieces: 7
    • Kit Type: File Set
    • Insulated: No
    • Product Type: Engineers File Set in 2/3 Foam Inlay for Tool Cabinets
  14. Kennedy Reversible Ratchet 1/2inch Sq/Dr
    Mulai

    Rp4.299.900

    Kennedy Reversible Ratchet 1/2inch Sq/Dr
    Deskripsi:
    All products are quality tested and fully insulated to 1000V AC. Conforms to VDE 0680/201 ( except extension bars) and EN 60900:2012 standards. All 1/2inch square drive. Insulated Reversible Ratchet Handle. 125 & 250mm Insulated Extension Bars. 200mm Insulated T-Handle. Insulated Single Hexagon Sockets.
    atribut:
    • Size: 12mm
    • Part Number: KEN5347400K
  15. Kennedy Pin Wrench
    Mulai

    Rp2.699.900

    Kennedy Pin Wrench
    Deskripsi:
    Forged in chrome vanadium steel, the wrench is adjusted by turning the centre screw. It can be used on nuts with bolts bored on the face and is supplied with 8 interchangeable pins which are double round ended for nuts with top holes. Capacity: 20-100mm. Backed by the Kennedy reputation for quality.
    atribut:
    • Number of Pieces: 8
    • Finish/Coating: Chrome
    • Overall Length: 255mm
    • Maximum Jaw Capacity: 100mm
    • Jaw Material: Steel
    • Type: Adjustable Pin Wrench
    • Part Number: KEN5811300K
  16. Kennedy Assorted Set Of Jigsaw Blades
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    Kennedy Assorted Set Of Jigsaw Blades
    Deskripsi:
    T-Shank - Fits 90% of all current jigsaw makes and models including Bosch, DeWalt, Hitachi, Kobe, Makita and Osaki. Supplied in a tough plastic storage case. Assortment contains one of each of the most popular wood cutting blades: Clean cut wood blades: T101AO - T101B - T101BR - T101AOF - T101BF - T101BRF Speed cut wood blades: T144D - T244D Speed cut hardwood blades: T144DF Precision cut wood blades: T144DP T101AO: Carbon Steel. For curved cutting and right angled cutting. Hardwood, softwood, plywood, laminated chipboard & plastic
    atribut:
    • Blade Material: Bi-metal Carbon Steel
    • Shank type: T-shank
    • Tooth Set: Ground Ground Edge Ground Side Ground Taper
    • Blade length: 100mm 50mm 57mm 74mm 75mm
    • Part Number: KEN2405620K
  17. Kennedy F/Glass Blade Open Frame Tape
    Mulai

    Rp989.900

    Kennedy F/Glass Blade Open Frame Tape
    Deskripsi:
    A high tensile strength fibreglass tape that will never kink or rust. It is white on one side and yellow on the other to help prevent twisting and the blade is double-coated to protect the markings which feature both metric and imperial measurements. Hous
    atribut:
    • Overall Depth: 30mm
    • Blade Width: 13mm
    • Special Features: EEC Class III
  18. Kennedy Heavy Duty S/E Swingover Spanner
    Mulai

    Rp799.900

    Kennedy Heavy Duty S/E Swingover Spanner
    Deskripsi:
    Manufactured to surpass the performance test BS2558: 1954. The sockets locate directly onto the handle relieving stress on the rivet. All sockets are plated, hardened and stress relieved to ensure they retain their shape. Single Ended Swing Over Spanners Single ended swingover handle spanners. Available in 7/16inch or 1/2inch Whitworth socket end size for use on fixings.
    atribut:
    • Overall Length (mm): 265
    • Product Type: Swingover Spanner
    • Bar Diameter (mm): 15
    • Spanner Type: Heavy Duty
    • Standards Met: BS2558: 1954
  19. Kennedy Box Spanner Set 0-10Ba C/W Tommy Bars
    Mulai

    Rp309.900

    Kennedy Box Spanner Set 0-10Ba C/W Tommy Bars
    Deskripsi:
    Sets Manufactured from high quality steel tube. Zinc plated for corrosion resistance, each supplied with tommy bar. 7 Piece Metric: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17 and 18 x 19mm. 6 Piece AF: 1/4 x 5/16Inch, 5/16 x 3/8Inch, 3/8 x 7/16Inch, 1/2 x 9/16Inch, 9/16 x 5/8Inch and 11/16 x 3/4Inch. 6 Piece BA: 0 x 1, 2 x 3, 4 x 5, 6 x 7, 8 x 9, 10BA.
    atribut:
    • Includes: Tommy bar
    • Type: Box Spanner Set
    • Material: Steel
    • Size System: BA
    • Number of Ends: Double
    • Number of Pieces: 6
    • Part Number: KEN5812350K
Daftar Harga kennedy tools Terbaru October 2026
Kennedy Socket 1/2 inch Set (Set Kunci Sok)Rp5.999.900
Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Rp4.699.900
Kennedy Pro-Torq Pliers (Set Perkakas)Rp2.099.900
Kennedy Socket 1/4 inch (Mata Sock)Rp41.900
Kennedy Spark Resistant Groove JointpliersRp1.499.900
Kennedy Circlip Pliers Reversible Circlipplier Set (Tang Jepit)Rp2.299.900
MILWAUKEE Ratchet & Socket Set (Set Kunci Sok)Rp4.299.900
Kennedy-Pro Kunci T Soket Fixed (Kunci Sok)Rp229.900
Kennedy Straight Blade Tin Snip (Gunting Seng)Rp159.900
Kennedy Electrial SetRp879.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)